This product requires certification to purchase.

4-1/2 x 1/4 in. 30 psi NPT Pressure Gauge

Weiss Instruments

4-1/2 x 1/4 in. 30 psi NPT Pressure Gauge

  • Fast #
  • Part #W4CTS0304LPO
  • Item #4875951
  • Manufacturer Part #4CTS-030-4L-PO
3.6 out of 5 Customer Rating
Brand image
Weiss Instruments

4-1/2 x 1/4 in. 30 psi NPT Pressure Gauge

  • Fast #
  • Part #W4CTS0304LPO
  • Item #4875951
  • Manufacturer Part #4CTS-030-4L-PO
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents

Dimensions & Measurements
Diameter
4-1/2 in
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Characteristics & Features
Material
Stainless Steel, Bronze, Brass
Electrical & Operational Information
Pressure - High
30
Pressure - Low
0
Warranty & Product Information
ASME
ASME B40.1 Grade 1A
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications