This product requires certification to purchase.

9 x 3-1/2 in. 30 to 180F Adjustable Thermometer Stem

Weiss Instruments

9 x 3-1/2 in. 30 to 180F Adjustable Thermometer Stem

  • Fast #
  • Part #W9VU3530180
  • Item #1924030
  • Manufacturer Part #9VU3530180
4.6 out of 5 Customer Rating
Brand image
Weiss Instruments

9 x 3-1/2 in. 30 to 180F Adjustable Thermometer Stem

  • Fast #
  • Part #W9VU3530180
  • Item #1924030
  • Manufacturer Part #9VU3530180
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Kansas City, KS
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Height:
9 in
Material:
Die Cast Aluminum, Alloy, Copper
Material Type:
ZAMAK
Maximum Temperature:
180
Temperature Range:
30 to 180 Deg F