0-160 Degree F 3-1/2 in. Stem Adjustable Thermometer

You last purchased this on
 
Weiss Instruments

Vari-Angle® 0-160 Degree F 3-1/2 in. Stem Adjustable Thermometer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Weiss Instruments

Vari-Angle® 0-160 Degree F 3-1/2 in. Stem Adjustable Thermometer

  • Fast #
  • Part #W9VU350160
  • Item #1405715
  • Manufacturer Part #9VU350160
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Applications include: process piping, tanks, pipelines in building construction, boilers and air ducts
  • Easy adjustment for optimum readability
  • Vari-Angle® industrial glass thermometer has excellent strength, impact and stiffness properties that make it perfect for the toughest applications
  • Scale includes 3 1/2" stem
  • Temperature range: 0° F to 160° F
  • Requires Certification

Documents


Specifications

Collection:
Vari-Angle®
Color Finish Name:
Black
Length:
9 in
Material:
Plastic
Material Type:
Polyester
Maximum Temperature:
160
Pressure - High:
160
Temperature Range:
0 to 160 Deg F