30-240 Degree F 3-1/2 in. Stem Aluminum Adjustable Thermometer
Vari-Angle® 30-240 Degree F 3-1/2 in. Stem Aluminum Adjustable Thermometer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Applications include: process piping, tanks, pipelines in building construction, boilers and air ducts
- Easy adjustment for optimum readability
- Vari-Angle® industrial glass thermometer has excellent strength, impact and stiffness properties that make it perfect for the toughest applications
- Scale includes 3 1/2" stem
- Temperature range: 30° F to 240° F
Documents
Specifications
- Collection:
- Vari-Angle®
- Color Finish Name:
- Black
- Length:
- 9 in
- Material:
- Aluminum
- Maximum Temperature:
- 240
- Pressure - High:
- 240
- Temperature Range:
- 30 to 240 Deg F