This product requires certification to purchase.

40-260 Degree F Angle Hot Water Thermometer

Weiss Instruments

Vari-Angle® 40-260 Degree F Angle Hot Water Thermometer

  • Fast #
  • Part #WHW5A2
  • Item #1361770
  • Manufacturer Part #HW5A2
4.2 out of 5 Customer Rating
Brand image
Weiss Instruments

Vari-Angle® 40-260 Degree F Angle Hot Water Thermometer

  • Fast #
  • Part #WHW5A2
  • Item #1361770
  • Manufacturer Part #HW5A2
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

Collection:
Vari-Angle®
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
6 in
Pressure - High:
260
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to https://www.p65warnings.ca.gov/.
Temperature Range:
40 to 260 Deg F