R-410A Refrigerant - 25 lb. Cylinder
R-410A Refrigerant - 25 lb. Cylinder
Product Details
Product Details
Specifications
- A2L Compatible:
- No
- Color Finish Name:
- Colorless
- Fitting Size 1:
- 1/4
- Fitting Sizes:
- 1/4 in
- Length:
- 17
- Product Type:
- Refrigerant
- Refrigerant:
- R-410A
- Type:
- WR410A25LB
- Weight:
- 25
- Width:
- 10