This product requires certification to purchase.

1/4 x 15-6/25 in. NPT Iron Syphon

Weksler Instruments

1/4 x 15-6/25 in. NPT Iron Syphon

  • Fast #
  • Part #WA031
  • Item #655686
  • Manufacturer Part #A031
3.5 out of 5 Customer Rating
Brand image
Weksler Instruments

1/4 x 15-6/25 in. NPT Iron Syphon

  • Fast #
  • Part #WA031
  • Item #655686
  • Manufacturer Part #A031
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Length:
15-6/25 in
Material:
Iron
Maximum Temperature:
400
Product Type:
Syphon
Weight:
0.50 lb
Width:
3-3/10 in