3/4 x 1/2 x 3 in. Brass Thermometer Well
3/4 x 1/2 x 3 in. Brass Thermometer Well
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Material:
- Brass