This product requires certification to purchase.

4-1/2 in. 160 psi Pressure Gauge

Weksler Instruments

4-1/2 in. 160 psi Pressure Gauge

  • Fast #
  • Part #WEA14D
  • Item #4309745
  • Manufacturer Part #EA14-D
5 out of 5 Customer Rating
Brand image
Weksler Instruments

4-1/2 in. 160 psi Pressure Gauge

  • Fast #
  • Part #WEA14D
  • Item #4309745
  • Manufacturer Part #EA14-D
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Houston, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
4-1/2 in
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Material:
Stainless Steel
Pressure - High:
160
Pressure - Low:
0