1/2 in. Brass Sweat Shut Off Valve
1/2 in. Brass Sweat Shut Off Valve
Frequently Purchased Together
Product Details
- Lead-free brass valve for icemaker outlet boxes
- 1/4-inch compression connection
- White check-marked handle indicates valve is lead free
- Compatible with Guy Gray products
- Complies with ASME A112.18.1
- Valves comply with the requirements of NSF 61-G and the "Reduction of Lead in Drinking Water Act" (Federal Public Law 111-380)
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Icemaker Outlet Box
- Color Finish Name:
- Brass
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Height:
- 1 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4 in
- Material:
- Brass
- NSF:
- NSF 61 G
- NSF Certified:
- Yes
- Valve Body Style:
- Angle
- Valve Size:
- 1/2 in
- Valve Type:
- Shut Off Valve