1/2 pt PVC Wet R Dry Primer in Aqua Blue
1/2 pt PVC Wet R Dry Primer in Aqua Blue
Package Quantity Info:
Each: 1 Inner Pack: 24 Case: 24Product Details
Product Details
- Premium, industrial-strength, low-VOC primer essential for proper softening and preparation of PVC and CPVC pipe and fitting surfaces
- Quickly softens joining surfaces to promote maximum fusion between pipe and fitting during welding
- Specially formulated for wet and/or quick-set applications
- Compatible with all classes and schedules of PVC and CPVC
- Meets SCAQMD Rule 1168/316A, ASTM F656, NSF/ANSI 14, and NSF/ANSI 61 performance specifications; contributes toward satisfying Indoor Environmental Quality credits for LEED v4
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F656
- Application:
- Residential
- CARB OTC LEED Compliant:
- Yes
- Color:
- Aqua Blue
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- Product Type:
- Primer
- SCAQMD Compliant:
- Yes
- Size:
- 1/2 pt
- UPC:
- 012181102503