1 gal. Cutting Oil in Clear
1 gal. Cutting Oil in Clear
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 252Product Details
Product Details
- Light cutting oil helps minimize tool wear
- For light-duty manual and low-RPM machine threading of ferrous and nonferrous metals
- Can also be used for drilling, reaming, and rolling
- Recommended for hand pipe threaders
- Heavy chlorine base with sulfur
Documents
Specifications
- Application:
- Pipe Threading Machine, Ferrous and Non-ferrous Metals, Drilling, Rolling Machine, Reaming Machine
- Color Finish Name:
- Clear
- Depth:
- 7 in
- Height:
- 12 in
- Product Type:
- Cutting Oil
- Size:
- 1 gal
- UPC:
- 012181804254
- Width:
- 4 in