1 pt Lubricant in Amber
1 pt Lubricant in Amber
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12Product Details
Product Details
- Gasket lubricant for joining all types of metal- and plastic-gasketed pipe
- Designed for slip-on or “O- ring-type joints with rubber or synthetic-rubber gaskets
- Nontoxic and noncorrosive
- No taste or odor; great for use in potable water systems
- 100% water soluble
Specifications
- ANSI:
- ANSI 11-9.4
- Application:
- Rubber Gasket
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Amber
- NSF Certified:
- Yes
- Product Type:
- Lubricant
- Size:
- 1 pt
- UPC:
- 012181877050