1 pt. PVC Adhesive in White
1 pt. PVC Adhesive in White
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 4 Pallet: 604-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Two-component, high-strength, low-VOC reactive adhesive for PVC, CPVC, and other dissimilar materials
- Effectively bonds PVC, CPVC, ABS, styrene, acrylic, concrete, clay, and other materials to themselves or to dissimilar materials
- Thick and syrupy, fast-curing formula withstands high pressure and large temperature ranges (-30° to 140°F)
- Comes in DIY mixing kit pre-measured with optimal catalyst-to-resin mixing ratio
- Ideal for applications where spread coverage is necessary
Documents
Specifications
- Application:
- PVC, CPVC, Fabricating Fittings, Joining Saddles
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Product Type:
- PVC Adhesive
- Size:
- 1 pt
- UPC:
- 012181108123