1 qt 23 lbs. Light Cutting Oil
1 qt 23 lbs. Light Cutting Oil
Package Quantity Info:
Each: 1 Inner Pack: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Light cutting oil helps minimize tool wear
- For light-duty manual and low-RPM machine threading of ferrous and nonferrous metals
- Can also be used for drilling, reaming, and rolling
- Recommended for hand pipe threaders
- Heavy chlorine base with sulfur
Documents
Specifications
- Depth:
- 10 in
- Product Type:
- Cutting Oil
- Size:
- 1 qt
- UPC:
- 012181804247