1 qt Plastic Container
1 qt Plastic Container
Frequently Purchased Together
Product Details
- Blank label can be written on for easy identification
- Available in gallon, quart, and pint sizes with screw-top lids; also available in quart size with a paint-style lid
- Versatile metal can for portioning and storing solvent cements and primers
Documents
Specifications
- Application:
- Solvent, Cement, Primers
- CARB OTC LEED Compliant:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Pipe Compatibility:
- Plastic
- Size:
- 1 qt