32 oz. PVC Extra Heavy Solvent Cement in Grey
32 oz. PVC Extra Heavy Solvent Cement in Grey
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Ultra-low-VOC PVC solvent cement delivers exceptional bond strength while minimizing environmental impact and helping improve crew work conditions
- Medium-bodied, high-strength clear PVC cement applies smoothly and sets quickly
- Suitable for potable water pressure systems, irrigation, turf, foam core, and conduit applications
- Compatible with all rigid and flexible PVC pipes and fittings up to 6 in. Schedule 40 and up to 4 in. Schedule 80
- Meets SCAQMD Rule 1168/316A, ASTMD2564, NSF/ANSI 14, and NSF/ANSI 61 performance specifications; contributes toward satisfying Indoor Environmental Quality credits for LEED v4
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM D-2564, ASTM F-656
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- CSA B137.3, CSA B181.2
- Color:
- Grey
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- SCAQMD Compliant:
- Yes
- Set Time:
- Regular Set
- Size:
- 32 oz
- UPC:
- 012181101568