7 in. Plastic Roller
7 in. Plastic Roller
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 720-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For pipe diameters of 6 in. or larger
- Designed to fit MT-648 empty gallon cans and wide-mouth cement cans
- Cap creates a tight seal to prevent primers and cement solvents from drying out
- Practical design ensures you always have an applicator on hand
- 7-inch rolling dauber is suitable for pipes with a diameter of 6 inches and larger
- Available in a range of applicator options
- Products designed to handle 3 in.-8 in. pipe diameters
- Applicator options to fit standard and empty cans
- Suitable for empty and wide-mouth cans
Documents
Specifications
- Application:
- 6 in or Larger Pipe
- Depth:
- 2 in
- Height:
- 2 in
- Length:
- 7 in
- Material:
- Plastic
- Product Type:
- Roller
- UPC:
- 012181100080
- Width:
- 12 in