This product requires certification to purchase.

8 oz. Fast Set Plastic Clear Pipe Cement

Weld-On®

702™ 8 oz. Fast Set Plastic Clear Pipe Cement

  • Fast #
  • Part #I10977
  • Item #1589721
  • Manufacturer Part #10977
4 out of 5 Customer Rating
Brand image
Weld-On®

702™ 8 oz. Fast Set Plastic Clear Pipe Cement

  • Fast #
  • Part #I10977
  • Item #1589721
  • Manufacturer Part #10977
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 24
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Regular-bodied, fast-setting, low-VOC PVC cement for all classes and schedules with interference fit through 4 in (110 mm) diameter (except schedule 80)
  • High-strength clear PVC cement applies smoothly and sets quickly
  • Low-VOC formula reduces solvent emissions for a better working environment
  • Compatible with all rigid PVC pipes and fittings up to 4 inches (except Schedule 80)
  • Meets SCAQMD Rule 1168/316A, ASTM D2564, NSF/ANSI 14, and NSF/ANSI 61 performance specifications; contributes toward satisfying Indoor Environmental Quality credits (IEQ credit 4.1) for LEED v4
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM D2564
CARB OTC LEED Compliant:
Yes
CSA Certified:
No
Collection:
702™
Color:
Clear
GSA Approved:
No
IAPMO Listed:
Yes
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pipe Compatibility:
PVC
SCAQMD Compliant:
Yes
Set Time:
Fast Set
Size:
8 oz
UPC:
012181109779