This product requires certification to purchase.

16 oz. Fast Set Plastic Grey Pipe Cement

Weld-On®

705™ 16 oz. Fast Set Plastic Grey Pipe Cement

  • Fast #
  • Part #I10094
  • Item #1843498
  • Manufacturer Part #10094
4.4 out of 5 Customer Rating
Brand image
Weld-On®

705™ 16 oz. Fast Set Plastic Grey Pipe Cement

  • Fast #
  • Part #I10094
  • Item #1843498
  • Manufacturer Part #10094
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Medium-bodied, fast-setting, low-VOC PVC cement for all classes and schedules with interference fit through 6 in (160 mm) Diameter, Schedule 80 through 4 in (110 mm) Diameter
  • High-strength gray PVC cement applies smoothly and sets quickly
  • Low-VOC formula reduces solvent emissions for a better working environment
  • Compatible with all rigid PVC pipes and fittings up to 6 inches and up to 4 inches Schedule 80
  • Meets SCAQMD Rule 1168/316A, ASTM D2564, NSF/ANSI 14, and NSF/ANSI 61 performance specifications; contributes toward satisfying Indoor Environmental Quality credits (IEQ credit 4.1) for LEED v4
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM D2564
CARB OTC LEED Compliant:
Yes
CSA Certified:
CSA B137.3, CSA B181.2
Collection:
705™
Color:
Grey
GSA Approved:
No
IAPMO Listed:
Yes
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pipe Compatibility:
PVC
SCAQMD Compliant:
Yes
Set Time:
Fast Set
Size:
16 oz
UPC:
012181100943