32 oz. Fast Set Plastic Grey Pipe Cement
705™ 32 oz. Fast Set Plastic Grey Pipe Cement
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 912Product Details
Product Details
- Industrial-grade PVC solvent cement suitable for irrigation, DWV systems, PVC foam core, and electrical conduit applications
- Medium-bodied, high-strength gray PVC cement applies smoothly and sets quickly
- Low-VOC formula reduces solvent emissions for a better working environment
- Compatible with all rigid PVC pipes and fittings up to 6 inches and up to 4 inches Schedule 80
- Meets SCAQMD Rule 1168/316A, ASTM D2564, NSF/ANSI 14, and NSF/ANSI 61 performance specifications; contributes toward satisfying Indoor Environmental Quality credits (IEQ credit 4.1) for LEED v4
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM D2564
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- CSA B137.3, CSA B181.2
- Collection:
- 705™
- Color:
- Grey
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 32 oz
- UPC:
- 012181100905