32 oz. Fast Set Plastic Clear Pipe Cement
710™ 32 oz. Fast Set Plastic Clear Pipe Cement
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- PVC solvent cement specially formulated for irrigation piping; also suitable for PVC foam core and electrical conduit applications
- Regular-bodied, high-strength clear PVC cement applies smoothly and sets very quickly
- Low-VOC formula reduces solvent emissions for a better working environment
- Compatible with all rigid PVC pipes and fittings up to 2 inches (except Schedule 80)
- Meets SCAQMD Rule 1168/316A, ASTM D2564, NSF/ANSI 14, and NSF/ANSI 61 performance specifications; contributes toward satisfying Indoor Environmental Quality credits (IEQ credit 4.1) for LEED v4
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM D2564
- CARB OTC LEED Compliant:
- Yes
- Collection:
- 710™
- Color:
- Clear
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 32 oz
- UPC:
- 012181101124