This product requires certification to purchase.

1 gal Regular Set Plastic Grey Pipe Cement

Weld-On®

717™ 1 gal Regular Set Plastic Grey Pipe Cement

  • Fast #
  • Part #I10142
  • Item #940895
  • Manufacturer Part #10142
5 out of 5 Customer Rating
Brand image
Weld-On®

717™ 1 gal Regular Set Plastic Grey Pipe Cement

  • Fast #
  • Part #I10142
  • Item #940895
  • Manufacturer Part #10142
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 252
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Anaheim, CA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Versatile PVC solvent cement with great gap-filling properties suitable for potable water pressure systems, irrigation, turf, DWV, and conduit applications
  • Heavy-bodied, high-strength gray PVC cement applies smoothly and has a medium set time ideal for warm-weather applications
  • Low-VOC formula reduces solvent emissions for a better working environment
  • Compatible with all rigid PVC pipes and fittings up to 12 inches (including Schedule 80)
  • Meets SCAQMD Rule 1168/316A, ASTM D2564, NSF/ANSI 14, and NSF/ANSI 61 performance specifications; contributes toward satisfying Indoor Environmental Quality credits (IEQ credit 4.1) for LEED v4
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM D2564
CARB OTC LEED Compliant:
Yes
CSA Certified:
CSA B137.3, CSA B181.2
Collection:
717™
Color:
Grey
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pipe Compatibility:
PVC
SCAQMD Compliant:
Yes
Set Time:
Regular Set
Size:
1 gal
UPC:
012181101421