This product requires certification to purchase.

16 oz. Fast Set Plastic Blue Pipe Cement

Weld-On®

721™ 16 oz. Fast Set Plastic Blue Pipe Cement

  • Fast #
  • Part #I10162
  • Item #526620
  • Manufacturer Part #10162
4 out of 5 Customer Rating
Brand image
Weld-On®

721™ 16 oz. Fast Set Plastic Blue Pipe Cement

  • Fast #
  • Part #I10162
  • Item #526620
  • Manufacturer Part #10162
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1644
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Cerritos, CA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • PVC solvent cement designed specifically for irrigation, DWV, pool and spa, plumbing, and non-pressure applications
  • Medium-bodied, high-strength blue PVC cement applies smoothly and sets quickly
  • Low-VOC formula reduces solvent emissions for a better working environment
  • Compatible with all rigid PVC pipes and fittings up to 6 inches Schedule 40 and up to 4 inches Schedule 80
  • Meets SCAQMD Rule 1168/316A, ASTM D2564, NSF/ANSI 14, and NSF/ANSI 61 performance specifications; contributes toward satisfying Indoor Environmental Quality credits (IEQ credit 4.1) for LEED v4
  • When primer is used, care must be taken to allow the joints to properly cure before backfilling
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM D2564
CARB OTC LEED Compliant:
Yes
Collection:
721™
Color:
Blue
IAPMO Listed:
Yes
NSF:
NSF/ANSI 14, NSF 61
NSF Certified:
Yes
Pipe Compatibility:
PVC
SCAQMD Compliant:
Yes
Set Time:
Fast Set
Size:
16 oz
UPC:
012181101629