This product requires certification to purchase.

32 oz. Fast Set PVC Blue Pipe Cement

Weld-On®

721™ 32 oz. Fast Set PVC Blue Pipe Cement

  • Fast #
  • Part #I10161
  • Item #56716
  • Manufacturer Part #10161
4.6 out of 5 Customer Rating
Brand image
Weld-On®

721™ 32 oz. Fast Set PVC Blue Pipe Cement

  • Fast #
  • Part #I10161
  • Item #56716
  • Manufacturer Part #10161
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12 Pallet: 288
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • PVC solvent cement designed specifically for irrigation, DWV, pool and spa, plumbing, and non-pressure applications
  • Medium-bodied, high-strength blue PVC cement applies smoothly and sets quickly
  • Low-VOC formula reduces solvent emissions for a better working environment
  • Compatible with all rigid PVC pipes and fittings up to 6 inches Schedule 40 and up to 4 inches Schedule 80
  • Meets SCAQMD Rule 1168/316A, ASTM D2564, NSF/ANSI 14, and NSF/ANSI 61 performance specifications; contributes toward satisfying Indoor Environmental Quality credits (IEQ credit 4.1) for LEED v4
  • When primer is used, care must be taken to allow the joints to properly cure before backfilling
  • Requires Certification
Dimensions & Measurements
Size
32 oz
Characteristics & Features
Collection
721™
Color
Blue
Set Time
Fast Set
Warranty & Product Information
ANSI
ANSI 14, ANSI 61
ASTM
ASTM D-2564
CARB OTC LEED Compliant
Yes
IAPMO Listed
Yes
NSF
NSF 14, NSF 61
NSF Certified
Yes
Pipe Compatibility
PVC
SCAQMD Compliant
Yes
UPC
012181101612