8 oz. Fast Set Plastic Blue Pipe Cement
721™ 8 oz. Fast Set Plastic Blue Pipe Cement
Package Quantity Info:
Each: 1 Inner Pack: 24 Case: 24 Pallet: 2976-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Medium-bodied, fast-setting, high-strength, low-VOC PVC solvent cement, Suitable for use on rigid PVC with interference fit schedule 40 through 6 in and schedule 80 through 4 in
- High-strength blue PVC cement applies smoothly and sets quickly
- Low-VOC formula reduces solvent emissions for a better working environment
- Compatible with all rigid PVC pipes and fittings up to 6 inches Schedule 40 and up to 4 inches Schedule 80
- Meets SCAQMD Rule 1168/316A, ASTM D2564, NSF/ANSI 14, and NSF/ANSI 61 performance specifications; contributes toward satisfying Indoor Environmental Quality credits (IEQ credit 4.1) for LEED v4
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM D2564
- CARB OTC LEED Compliant:
- Yes
- Collection:
- 721™
- Color:
- Blue
- IAPMO Listed:
- Yes
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 8 oz
- UPC:
- 012181101636