This product requires certification to purchase.

32 oz. Fast Set PVC Aqua Blue Pipe Cement

Weld-On®

725™ 32 oz. Fast Set PVC Aqua Blue Pipe Cement

  • Fast #
  • Part #I10165
  • Item #207833
  • Manufacturer Part #10165
5 out of 5 Customer Rating
Brand image
Weld-On®

725™ 32 oz. Fast Set PVC Aqua Blue Pipe Cement

  • Fast #
  • Part #I10165
  • Item #207833
  • Manufacturer Part #10165
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 576
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Medium-bodied, extremely fast-setting, low-VOC PVC cement for all classes and schedules with interference fit through 6 in (160 mm) diameter, Schedule 80 through 4 in (110 mm) diameter
  • Premium formula for wet conditions and/or quick pressurization
  • Suitable for irrigation, plumbing, and pool & spa applications
  • Made in USA
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM D-2564
CARB OTC LEED Compliant:
Yes
Collection:
725™
Color:
Blue
IAPMO Listed:
Yes
Melting Temperature:
-163.3 F
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pipe Compatibility:
PVC
SCAQMD Compliant:
Yes
Set Time:
Fast Set
Size:
32 oz
UPC:
012181101650