32 oz. Slow Set CPVC Grey Pipe Cement
729™ 32 oz. Slow Set CPVC Grey Pipe Cement
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Industrial-grade CPVC conduit solvent cement with exceptional gap-filling properties; ideal for the fabrication of larger-sized fittings
- Extra-heavy-bodied gray CPVC cement is suitable for use with large-diameter piping; slow set time excels in warm-weather applications
- Low-VOC formula reduces solvent emissions for a better working environment
- Compatible with all classes and schedules of rigid CPVC industrial piping and duct up to 24 inches
- Meets SCAQMD Rule 1168/316A, ASTM F493, NSF/ANSI 14, and NSF/ANSI 61 performance specifications; contributes toward satisfying Indoor Environmental Quality credits (IEQ credit 4.1) for LEED v4
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- 729™
- Color:
- Grey
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Pipe Compatibility:
- CPVC
- Set Time:
- Slow Set
- Size:
- 32 oz
- UPC:
- 012181108451