4 oz. Fast Set Plastic Blue Pipe Cement
750™ 4 oz. Fast Set Plastic Blue Pipe Cement
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Medium-bodied, high-strength PVC cement applies smoothly and sets quickly, even in wet conditions
- Low-VOC formula reduces solvent emissions for a better working environment
- Premium hot-blue PVC solvent cement designed specifically for irrigation, pool, and plumbing applications
- Meets SCAQMD Rule 1168/316A, ASTM D2564, NSF/ANSI 14, and NSF/ANSI 61 performance specifications; contributes toward satisfying Indoor Environmental Quality credits (IEQ credit 4.1) for LEED v4
- Compatible with all rigid PVC pipes and fittings up to 6 inches Schedule 40 and up to 4 inches Schedule 80
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM D2564
- Application:
- Irrigation, DWV, Pool and Spa, Non-pressure
- CARB OTC LEED Compliant:
- Yes
- Collection:
- 750™
- Color:
- Blue
- Height:
- 3 in
- IAPMO Listed -:
- Yes
- NSF:
- NSF/ANSI 14, NSF 61
- NSF Certified:
- Yes
- Odor:
- Yes
- Pipe Compatibility:
- PVC
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 4 oz