8 oz. Fast Set Plastic Black Pipe Cement
773™ 8 oz. Fast Set Plastic Black Pipe Cement
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Medium-bodied, high-strength black ABS cement applies smoothly and sets quickly
- Low-VOC formula reduces solvent emissions for a better working environment
- ABS solvent cement suitable for DWV, sewer, foam core, and conduit applications
- Meets SCAQMD Rule 1168/316A, ASTM D2235, NSF/ANSI 14, performance specifications; contributes toward satisfying Indoor Environmental Quality credits (IEQ credit 4.1) for LEED v4
- Compatible with all rigid ABS pipes and fittings up to 8 inches
Specifications
- ANSI:
- ANSI 14
- ASTM:
- ASTM D2235
- CARB OTC LEED Compliant:
- Yes
- Collection:
- 773™
- Color:
- Black
- Height:
- 3 in
- IAPMO Listed -:
- Yes
- NSF:
- NSF/ANSI 14
- NSF Certified:
- Yes
- Odor:
- Yes
- Pipe Compatibility:
- ABS
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 8 oz