This product requires certification to purchase.

16 oz. Fast Set Plastic Black Pipe Cement

Weld-On®

778™ 16 oz. Fast Set Plastic Black Pipe Cement

  • Fast #
  • Part #I13534
  • Item #5174453
  • Manufacturer Part #13534
5 out of 5 Customer Rating
Brand image
Weld-On®

778™ 16 oz. Fast Set Plastic Black Pipe Cement

  • Fast #
  • Part #I13534
  • Item #5174453
  • Manufacturer Part #13534
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Medium-bodied, fast-setting, regular-VOC ABS cement for all classes and schedules with interference fit through 8 in (200 mm) diameter
  • High-strength black ABS cement applies smoothly and sets quickly
  • Low-VOC formula reduces solvent emissions for a better working environment
  • Compatible with all classes and schedules of ABS pipes and fittings up to 8 inches
  • Meets SCAQMD Rule 1168/316A, ASTMD2235, and NSF/ANSI 14 performance specifications; contributes toward satisfying Indoor Environmental Quality credits for LEED v4
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14
ASTM:
ASTM D-2235
CARB OTC LEED Compliant:
Yes
Collection:
778™
Color:
Black
GSA Approved:
No
IAPMO Listed:
Yes
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pipe Compatibility:
Plastic
SCAQMD Compliant:
Yes
Set Time:
Fast Set
Size:
16 oz
UPC:
012181135341