32 oz. Fast Set Plastic Clear Pipe Cement
790™ 32 oz. Fast Set Plastic Clear Pipe Cement
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 912-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Versatile solvent cement compatible with PVC and CPVC piping in irrigation sprinklers, plumbing systems, and conduit applications
- Medium-bodied, high-strength light amber PVC and CPVC cement applies smoothly and sets quickly
- Low-VOC formula reduces solvent emissions for a better working environment
- Compatible with all rigid PVC and CPVC pipes and fittings up to 6 inches and up to 4 inches Schedule 80; not for transition use between dissimilar materials
- Meets SCAQMD Rule 1168/316A, NSF/ANSI 14 performance specifications; contributes toward satisfying Indoor Environmental Quality credits (IEQ credit 4.1) for LEED v4
Specifications
- ASTM:
- ASTM F493
- CARB OTC LEED Compliant:
- Yes
- Collection:
- 790™
- Color:
- Amber
- Pipe Compatibility:
- Plastic
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 32 oz
- UPC:
- 012181102572