16 oz. Fast Set Plastic Clear Pipe Cement
795™ 16 oz. Fast Set Plastic Clear Pipe Cement
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 528-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- PVC solvent cement formulated with an elastomer to create flexible and strong water-resistant bonds
- Medium-bodied, high-strength clear PVC cement applies smoothly and sets quickly
- Low-VOC formula reduces solvent emissions for a better working environment
- Compatible with all rigid and flexible PVC pipes and fittings up to 6 inches and up to 3 inches Schedule 80
- Meets SCAQMD Rule 1168/316A, ASTM D2564, NSF/ANSI 14, and NSF/ANSI 61 performance specifications; contributes toward satisfying Indoor Environmental Quality credits (IEQ credit 4.1) for LEED v4
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM D2564
- CARB OTC LEED Compliant:
- Yes
- Collection:
- 795™
- Color:
- Clear
- IAPMO Listed:
- Yes
- NSF:
- NSF/ANSI 14, NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- Plastic
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 16 oz
- UPC:
- 012181102817