8 oz. PVC Solvent Cement in Clear
8 oz. PVC Solvent Cement in Clear
Package Quantity Info:
Each: 1 Inner Pack: 24 Case: 24 Pallet: 2976-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Versatile PVC solvent cement with great gap-filling properties suitable for potable water pressure systems, irrigation, turf, DWV, and conduit applications
- Heavy-bodied, high-strength clear PVC cement applies smoothly and has a medium set time ideal for warm-weather applications
- Low-VOC formula reduces solvent emissions for a better working environment
- Compatible with all rigid PVC pipes and fittings up to 12 inches (including Schedule 80)
- Meets SCAQMD Rule 1168/316A, ASTM D2564, NSF/ANSI 14, and NSF/ANSI 61 performance specifications; contributes toward satisfying Indoor Environmental Quality credits (IEQ credit 4.1) for LEED v4
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM D2564
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- CSA B137.3, CSA B181.2
- Color:
- Clear
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- SCAQMD Compliant:
- Yes
- Size:
- 8 oz
- UPC:
- 012181101506