1/2 pt. Multi-purpose Sealant in Beige
All Seal™ 1/2 pt. Multi-purpose Sealant in Beige
Product Details
Product Details
- Plastic pipe clamps offer an easy, reliable means of creating support for piping systems
- Compatible with conduit, copper, and PEX tubing
- Each tube clamp comes preloaded with nail for easy installation
- Durable plastic construction helps ensure maximum support
- Impact resistant to 0° Fahrenheit; suitable for use in a variety of settings
- For sealing and lubricating all metal and plastic (ABS, PVC, CPVC, polypropylene and nylon) piping systems carrying various materials
- 2-years shelf life
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM D-2564
- Application:
- Metal Pipes, Plastic Pipe
- CARB OTC LEED Compliant:
- Yes
- Collection:
- All Seal™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Beige
- FM Approved:
- No
- Length:
- 3-1/2 in
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 6000#
- Product Type:
- Thread Sealant
- Size:
- 1/2 pt
- Temperature Range:
- -50 to 455 Deg F (-45 to 235 Deg C)
- UL Listed:
- No
- UPC:
- 012181876657
- Width:
- 3-1/2 in