This product requires certification to purchase.

1/2 pt ABS, CPVC and PVC Pipe Clear Cleaner

Weld-On®

C-65™ 1/2 pt ABS, CPVC and PVC Pipe Clear Cleaner

  • Fast #
  • Part #I10203
  • Item #102265
  • Manufacturer Part #10203
4.5 out of 5 Customer Rating
Brand image
Weld-On®

C-65™ 1/2 pt ABS, CPVC and PVC Pipe Clear Cleaner

  • Fast #
  • Part #I10203
  • Item #102265
  • Manufacturer Part #10203
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 24 Case: 24
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Low-VOC cleaner for removal of oil and grease from the surfaces of PVC, CPVC, ABS and STYRENE pipe and fittings
  • Designed for use before the application of Weld-On pipe primers and solvent cements
  • Can be used on all sizes, classes, and schedules of PVC, CPVC, ABS, and styrene
  • Low-VOC content minimizes environmental impact and helps improve crew working conditions
  • May be used on FlowGuard Gold pipes and fittings; may also be used as a brush cleaner
  • Requires Certification

Documents


Specifications

Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
C-65™
Color:
Clear
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
Pipe Compatibility:
PVC
Product Type:
Cleaner
Size:
1/2 pt
UPC:
012181102039