1 qt. PVC Clear Cleaner
C-65™ 1 qt. PVC Clear Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 912-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Water-thin solvent cleaner removes oil, grease, and dirt from pipes and fittings
- Designed for use before the application of Weld-On pipe primers and solvent cements
- Can be used on all sizes, classes, and schedules of PVC, CPVC, ABS, and styrene
- Low-VOC content minimizes environmental impact and helps improve crew working conditions
- May be used on FlowGuard Gold pipes and fittings; may also be used as a brush cleaner
Specifications
- Application:
- Residential
- Collection:
- C-65™
- Color:
- Clear
- Melting Temperature:
- -95 deg C
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- Product Type:
- Cleaner
- Size:
- 1 qt
- UPC:
- 012181102015