This product requires certification to purchase.

13 in. Cement, Primer and Carrier in Blue

Weld-On®

Can-Tote® 13 in. Cement, Primer and Carrier in Blue

  • Fast #
  • Part #I12891
  • Item #2838037
  • Manufacturer Part #12891
4.8 out of 5 Customer Rating
Brand image
Weld-On®

Can-Tote® 13 in. Cement, Primer and Carrier in Blue

  • Fast #
  • Part #I12891
  • Item #2838037
  • Manufacturer Part #12891
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?

Product Details

Product Description
  • For carrying quart and pint cans
  • Convenient carry handle allows for easy transport
  • Keeps appropriate primers and solvent cements stored together
  • Open design allows for visible identification of can labels
  • Easy to assemble
  • Requires Certification

Documents

Dimensions & Measurements
Depth
5 in
Height
2-3/4 in
Size
2 qt
Width
13-1/5 in
Characteristics & Features
Collection
Can-Tote®
Color Finish Name
Blue
Handle Material
Plastic
Warranty & Product Information
Product Type
Cement, Primer, Carrier
UPC
012181128916