27 in. Plastic Water Heater Pan
Dry Lift Series 27 in. Plastic Water Heater Pan
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For gas or electric tanks
- Lifetime warranty
- Patented lift system
- Extends tank life
- Easy valve access
- Largest water capacity
- Self-extinguishing
- Easy to install
- ASTM E-84 class A rating
Specifications
- Depth:
- 2-1/2 in
- Diameter:
- 27 in
- Drain Opening:
- 1 in
- Hardware Included:
- No
- Material:
- Plastic
- Material Type:
- PVC, Polymer
- Rust Resistant:
- No
- Shape:
- Round
- Thickness:
- 0.13 in
- UPC:
- 182823000778