1 qt Pipe Lubricant
EZ Flush® 1 qt Pipe Lubricant
Package Quantity Info:
Each: 1 Inner Pack: 12Product Details
Product Details
- Applicable for joining all metal and plastic gasketed pipes
- Will not harm rubber or plastic gaskets or coagulate in the piping system
- Nontoxic, noncorrosive, and does not promote turbidity
- Flushes out completely and leaves no taste or odor
- Temperature use range of 0° to 150°F
Documents
Specifications
- Application:
- Metal Pipes, Plastic Pipe
- CARB OTC LEED Compliant:
- No
- Collection:
- EZ Flush®
- Color Finish Name:
- Blue
- NSF Certified:
- Yes
- Product Type:
- Lubricant
- Size:
- 1 qt
- Temperature Range:
- 0 to 150 Deg F
- UPC:
- 012181877180