This product requires certification to purchase.

1 gal Fast Set Plastic Yellow Pipe Cement

Weld-On®

FlowGuard Gold® 1 gal Fast Set Plastic Yellow Pipe Cement

  • Fast #
  • Part #I11025
  • Item #1274557
  • Manufacturer Part #11025
4.8 out of 5 Customer Rating
Brand image
Weld-On®

FlowGuard Gold® 1 gal Fast Set Plastic Yellow Pipe Cement

  • Fast #
  • Part #I11025
  • Item #1274557
  • Manufacturer Part #11025
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • CPVC solvent cement for residential and commercial plumbing (including potable water systems)
  • Medium-bodied, high-strength yellow CPVC cement applies smoothly and sets quickly, even in wet environments
  • Low-VOC formula reduces solvent emissions for a better working environment
  • Compatible with copper-tube-size pipes and fittings up to 2 inches with a maximum temperature of 180°F (82°C)
  • Meets SCAQMD Rule 1168/316A, ASTM D2846, ASTM F493, NSF/ANSI 14, and NSF/ANSI 61 performance specifications; contributes toward satisfying Indoor Environmental Quality credits (IEQ credit 4.1) for LEED v4
  • Fast setting for quick installation time
  • Excellent viscosity
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM D2846, ASTM F493
CARB OTC LEED Compliant:
Yes
CSA Certified:
CSA B137.6
Collection:
FlowGuard Gold®
Color:
Yellow
GSA Approved:
No
IAPMO Listed:
Yes
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pipe Compatibility:
CPVC
SCAQMD Compliant:
Yes
Set Time:
Fast Set
Size:
1 gal
UPC:
012181110256