4 in. Swabs
SuperSwab® 4 in. Swabs
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Shed-resistant swab material-best for smooth full application of cements or primers
- Snap easily into Super Swab applicator handle cap
- Designed for piping with a diameter between 4 and 8 inches
Specifications
- Application:
- 4 - 8 in pipe
- Collection:
- SuperSwab®
- Product Type:
- Swabs
- UPC:
- 012181141120
- Width:
- 4