This product requires certification to purchase.

4 in. Weld Y52 Carbon Steel STD Long Radius 90° Elbow

Weldbend

4 in. Weld Y52 Carbon Steel STD Long Radius 90° Elbow

  • Fast #
  • Part #DWY529P
  • Item #2443948
  • Manufacturer Part #Y52010040000
4.1 out of 5 Customer Rating
Brand image
Weldbend

4 in. Weld Y52 Carbon Steel STD Long Radius 90° Elbow

  • Fast #
  • Part #DWY529P
  • Item #2443948
  • Manufacturer Part #Y52010040000
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Butt Weld
End Connection 2
Butt Weld
End Connections
Butt Weld
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Elbow, Long Radius, Straight
Material
Carbon Steel
Schedule Class
Standard, 40
Warranty & Product Information
ASME
ASME SA-234
ASTM
ASTM A234
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No