This product requires certification to purchase.

36 - 1-1/2 x 3/4 in. 3000# Sockolet Normalized Forged Steel A105N

Welding Outlets

36 - 1-1/2 x 3/4 in. 3000# Sockolet Normalized Forged Steel A105N

  • Fast #
  • Part #WSOL36JFA105N
  • Item #10242137
  • Manufacturer Part #.75SWO3M105N1
5 out of 5 Customer Rating
Brand image
Welding Outlets

36 - 1-1/2 x 3/4 in. 3000# Sockolet Normalized Forged Steel A105N

  • Fast #
  • Part #WSOL36JFA105N
  • Item #10242137
  • Manufacturer Part #.75SWO3M105N1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B31.1, ASME B31.3
ASTM:
ASTM A105N
Application:
Industrial, Commercial
Clean Bagged:
No
End Connection 1:
Socket Weld
End Connections:
Socket Weld
Fits Pipe Size:
36 in - 1-1/2 in
Fitting Type:
Sockolet
Material:
Forged Carbon Steel
Material Type:
A105N
Origin:
Domestic
Outlet Size (in):
3/4 in
Pressure Class:
3000#