This product requires certification to purchase.

36 - 12 in. Socket Weld 3000# 316L Stainless Socolet

Welding Outlets

Branchettes® 36 - 12 in. Socket Weld 3000# 316L Stainless Socolet

  • Fast #
  • Part #WDS6SOL36LWBJ
  • Item #10056761
  • Manufacturer Part #1.5SWB3MLWV316
5 out of 5 Customer Rating
Brand image
Welding Outlets

Branchettes® 36 - 12 in. Socket Weld 3000# 316L Stainless Socolet

  • Fast #
  • Part #WDS6SOL36LWBJ
  • Item #10056761
  • Manufacturer Part #1.5SWB3MLWV316
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • The low weld volume Branchette® is an integrally reinforced branch outlet fitting design specifically for stainless steel piping
  • The fitting is provided with a fully machined secondary bevel in order to reduced the required weld metal thus reducing potential weld distortion
  • Like all Branchettes®, the low weld volume Branchette® restores the header pipe back to its original pressure retaining strength and has been proof tested in accordance with MSS SP-97 annex B
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.11, ASME B16.25, ASME B31.1, ASME B31.3
Collection:
Branchettes®
End Connection 1:
Socket Weld
End Connections:
Socket Weld
Fits Pipe Size:
36 in - 12 in
Fitting Type:
Socolet
Material:
Stainless Steel
Material Type:
316L
Origin:
Domestic
Outlet Size (in):
1.5
Pressure Class:
3000#