36 - 12 in. Threaded 3000# 316L Stainless Threadolet
Branchettes® 36 - 12 in. Threaded 3000# 316L Stainless Threadolet
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The low weld volume Branchette® is an integrally reinforced branch outlet fitting design specifically for stainless steel piping
- The fitting is provided with a fully machined secondary bevel in order to reduced the required weld metal thus reducing potential weld distortion
- Like all Branchettes®, the low weld volume Branchette® restores the header pipe back to its original pressure retaining strength and has been proof tested in accordance with MSS SP-97 annex B
Documents
Specifications
- ASME:
- ASME B1.20.1, ASME B16.11, ASME B16.25, ASME B31.1, ASME B31.3
- Collection:
- Branchettes®
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fits Pipe Size:
- 36 in - 12 in
- Fitting Type:
- Threadolet
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Domestic
- Outlet Size (in):
- 1.5
- Pressure Class:
- 3000#