6-5/8 x 6 in. Drive Shoe
6-5/8 x 6 in. Drive Shoe
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Material:
- Steel
- Size:
- 6-5/8 in x 6 in