Fiberglass 6 ft. 375 lb. Step Ladder
6300 Series Fiberglass 6 ft. 375 lb. Step Ladder
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Shoulder bolt and nut on top hinge
- 4 rivets attach top to each front rail
- HolsterTop® with lock-In system secures tools to increase productivity
- All steps and two rear horizontals are knee-braced
- Heavy duty internal spreaders
- Full set of rear horizontals spaced one per foot
- Back-up plates reinforce all top connectors
- Double riveted slip-resistant Traction-Tred® steps
- Every rivet backed up by metal, metal plates or washers to protect rails
- Slip-resistant foot pads attached to the EDGE® structure
Specifications
- ANSI:
- ANSI A14.5 2007, ANSI IAA
- Application:
- Contractors, Industrial
- Capacity:
- 375 lb
- Collection:
- 6300 Series
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Height:
- 6 ft
- Ladder Type:
- Step
- Length:
- 72 in
- Material:
- Fiberglass
- Maximum Capacity:
- 375 lb
- Number of Tools Included:
- 1
- Size:
- 6 ft x 6-24/25 in x 23-2/5 in
- Tool Type:
- Step Ladder
- Weight:
- 22 lb
- Width:
- 23-2/5 in