Fiberglass 8 ft. 375 lb. Step Ladder
6300 Series Fiberglass 8 ft. 375 lb. Step Ladder
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HolsterTop® with lock-In system secures tools to increase productivity
- Shoulder bolt and nut on top hinge
- 4 rivets attach top to each front rail
- Double riveted slip-resistant Traction-Tred® steps
- Back-up plates reinforce all top connectors
- Heavy duty internal spreaders
- Full set of rear horizontals spaced one per foot
- All steps and two rear horizontals are knee-braced
- Slip-resistant foot pads attached to the EDGE® structure
- Every rivet backed up by metal, metal plates or washers to protect rails
Specifications
- ANSI:
- ANSI A14.5 2007, ANSI IAA
- Capacity:
- 375 lb
- Collection:
- 6300 Series
- Color Finish Name:
- Red
- Height:
- 8
- Ladder Type:
- Step
- Length:
- 96
- Material:
- Fiberglass
- Maximum Capacity:
- 375 lb
- Number of Tools Included:
- 1
- Size:
- 8 ft x 6-9/10 in x 26-11/25 in
- Tool Type:
- Step Ladder
- UPC:
- 051751033069
- Weight:
- 30
- Width:
- 26-7/8