Fiberglass 28 ft. 375 lb. Extension Ladder
D7100-2 Series Fiberglass 28 ft. 375 lb. Extension Ladder
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MO
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MO
Product Details
Product Details
- Exclusive Alflo® rung joint means Twist-Proof® performance.
- 1.63in slip-resistant Traction-Tred® D-rungs
- Plate and rung assembly are riveted at four points to each side rail to allow for rung replacement.
- Smooth operating pulley with polypropylene rope
- Interlocking side rails with nylon coated internal rail guides on bottom of fly section increase ease of operation
- External guides at top of base section securely interlock rails
- Dual action feet with slip-resistant pad and spur plate for use on hard or penetrable surfaces.
- Mar-resistant molded end caps.
- Ideal for utility and telecommunication industries.
Specifications
- ANSI:
- ANSI A14.5 2007, ANSI IAA
- Capacity:
- 375 lb
- Collection:
- D7100-2 Series
- Color Finish Name:
- Yellow
- Height:
- 28 ft
- Ladder Type:
- Extension
- Length:
- 168 in
- Material:
- Fiberglass
- Maximum Capacity:
- 375 lb
- Number of Tools Included:
- 1
- Size:
- 28 ft x 6-31/100 in x 19 in
- Tool Type:
- Extension Ladder
- UPC:
- 051751012866
- Weight:
- 67 lb
- Width:
- 19 in